This product requires certification to purchase.

8 in. Towel Bar in Clear/Golden Champagne

Amerock

Glacio 8 in. Towel Bar in Clear/Golden Champagne

  • Fast #
  • Part #ABH36065CBBZ
  • Item #9630879
  • Manufacturer Part #BH36065CBBZ
3.9 out of 5 Customer Rating
Brand image
Amerock

Glacio 8 in. Towel Bar in Clear/Golden Champagne

  • Fast #
  • Part #ABH36065CBBZ
  • Item #9630879
  • Manufacturer Part #BH36065CBBZ
3.9 out of 5 Customer Rating

X Points

Color Finish Name: Clear, Golden Champagne Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 6
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Covered under Amerock's limited lifetime warranty
  • Constructed from acrylic and zinc
  • All hardware required for installation of is included
  • Coordinates with products from the Glacio collection seamlessly
  • Requires Certification

Specifications

Collection:
Glacio
Color Finish Category:
Gold Tones
Color Finish Name:
Clear, Golden Champagne
Length:
8 in
UPC:
026634312142