This product requires certification to purchase.

Square Open Towel Ring in Clear/Champagne Bronze

You last purchased this on
 
Amerock

Glacio Square Open Towel Ring in Clear/Champagne Bronze

  • Fast #
  • Part #ABH36062CCZ
  • Item #9630922
  • Manufacturer Part #BH36062CCZ
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Amerock

Glacio Square Open Towel Ring in Clear/Champagne Bronze

  • Fast #
  • Part #ABH36062CCZ
  • Item #9630922
  • Manufacturer Part #BH36062CCZ
4.8 out of 5 Customer Rating

X Points
Color Finish Name: Clear, Champagne Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 6
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Mixed material construction adds a luxurious designer look to any bath
  • Coordinates seamlessly with styles and finishes from major faucet brands
  • Pair with matching cabinet knobs and pulls from the Amerock Glacio collection for an effortless designer hardware look
  • Includes mounting hardware, instructions and mounting template for easy installation
  • Complete with limited lifetime warranty against defect in material and craftsmanship
  • Complete the look with matching bath accessories from the Glacio collection
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Base Plate Height:
1-7/8 in
Base Plate Width:
1-7/8 in
Collection:
Glacio
Color Finish Category:
Bronze Tones
Color Finish Name:
Clear, Champagne Bronze
Diameter:
5-7/16 in
Hardware Included:
Yes
Height:
3-1/16 in
Length:
7-1/2 in
Material:
Zinc, Acrylic
Ring Type:
Open
Shape:
Square
Width:
5-7/16 in