This product requires certification to purchase.

1-3/8 in. Cabinet Knob in Golden Champagne

Amerock

Grace Revitalize 1-3/8 in. Cabinet Knob in Golden Champagne

  • Fast #
  • Part #ABP36628BBZ
  • Item #7753785
  • Manufacturer Part #BP36628BBZ
3.9 out of 5 Customer Rating
Brand image
Amerock

Grace Revitalize 1-3/8 in. Cabinet Knob in Golden Champagne

  • Fast #
  • Part #ABP36628BBZ
  • Item #7753785
  • Manufacturer Part #BP36628BBZ
3.9 out of 5 Customer Rating

X Points

Color Finish Name: Golden Champagne Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 25
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  San Francisco, CA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 1-3/8 in (35 mm) Diameter Knob
  • Finished in Golden Champagne
  • Amerock Exclusive Design
  • Includes mounting hardware: #8-32 x 1 in. Truss Head Machine Screw
  • Complete with limited lifetime warranty against defect in material and craftsmanship
  • Requires Certification

Specifications

Collection:
Grace Revitalize
Color Finish Category:
Gold Tones
Color Finish Name:
Golden Champagne
Depth:
1-3/16 in
Diameter - Base:
11/16 in
Hardware Type:
Cabinet Knob
Height:
1-3/16 in
Length:
1-3/8 in
Material:
Zinc
Package Quantity:
Pack of 1
Shape:
Quatrefoil
Style:
Traditional
UPC:
026634218758
Width:
1-3/8 in