1-3/8 in. Cabinet Knob in Polished Chrome
Grace Revitalize 1-3/8 in. Cabinet Knob in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 25.00 Case: 200.00-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Constructed of high quality materials for lasting durability
- Coordinates with other items from the Grace Revitalize series
- All necessary mounting hardware is included
- Covered by a limited lifetime warranty
- Includes 1 knob
Specifications
- Collection:
- Grace Revitalize
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 1-3/16 in
- Diameter - Base:
- 11/16 in
- Hardware Type:
- Cabinet Knob
- Height:
- 1-3/16 in
- Length:
- 1-3/8 in
- Package Quantity:
- Pack of 1
- Shape:
- Quatrefoil
- Style:
- Traditional
- UPC:
- 026634316782
- Width:
- 1-3/8 in