This product requires certification to purchase.

12 in. Center-to-Center Appliance Pull in Polished Nickel

Amerock

Highland Ridge 12 in. Center-to-Center Appliance Pull in Polished Nickel

  • Fast #
  • Part #ABP55323PN
  • Item #7753562
  • Manufacturer Part #BP55323PN
5 out of 5 Customer Rating
Brand image
Amerock

Highland Ridge 12 in. Center-to-Center Appliance Pull in Polished Nickel

  • Fast #
  • Part #ABP55323PN
  • Item #7753562
  • Manufacturer Part #BP55323PN
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 10
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 12 in (305 mm) Center-to-Center Appliance Pull
  • Finished in Polished Nickel
  • Intricately crafted with precise detail for lifelong beauty and durability
  • Includes mounting hardware: #10-24 x 3/4 in., #10-24 x 1 in., #10-24 x 1-1/4 in., #10-24 x 1-1/2 in. and #10-24 x 1-3/4 in. Phillips Head Screw
  • Complete with limited lifetime warranty against defect in material and craftsmanship
  • Requires Certification
Dimensions & Measurements
Center to Center
12 in
Depth
1-13/16 in
Diameter - Base
2-7/16 in
Height
1-13/16 in
Length
15-5/16 in
Package Quantity
Pack of 1
Width
1 in
Characteristics & Features
Collection
Highland Ridge
Color Finish Category
Nickel Tones
Color Finish Name
Polished Nickel
Hardware Type
Appliance Pull
Material
Zinc
Shape
Arch
Style
Transitional
Warranty & Product Information
UPC
026634179936