This product requires certification to purchase.

3-1/2 in. Center-to-Center Cup Pull in Champagne Bronze

Amerock

Highland Ridge 3-1/2 in. Center-to-Center Cup Pull in Champagne Bronze

  • Fast #
  • Part #ABP55318CZ
  • Item #9631063
  • Manufacturer Part #BP55318CZ
4.5 out of 5 Customer Rating
Brand image
Amerock

Highland Ridge 3-1/2 in. Center-to-Center Cup Pull in Champagne Bronze

  • Fast #
  • Part #ABP55318CZ
  • Item #9631063
  • Manufacturer Part #BP55318CZ
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Champagne Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 10
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Transitional style adds an easy designer upgrade to any cabinet drawer, cabinet door or furniture piece
  • High quality zinc construction for lifelong durability
  • Mounting hardware included for quick and easy installation
  • Coordinates seamlessly with finishes from popular plumbing and lighting brands
  • Complete with limited lifetime warranty against defect in material and craftsmanship
  • Requires Certification

Specifications

Center to Center:
3-1/2 in
Collection:
Highland Ridge
Color Finish Category:
Bronze Tones
Color Finish Name:
Champagne Bronze
Depth:
3/4 in
Diameter - Base:
4 in
Hardware Type:
Cup Pull
Height:
3/4 in
Length:
4 in
Material:
Zinc
Package Quantity:
Pack of 1
Shape:
Cup
Style:
Transitional
UPC:
026634313521
Width:
1-1/8 in