3-3/4 in. Center-to-Center Pull in Aged Pewter
Highland Ridge 3-3/4 in. Center-to-Center Pull in Aged Pewter
Product Details
Product Details
- 3-3/4 in (96 mm) Center-to-Center Pull
- Finished in Aged Pewter
- Intricately crafted with precise detail for lifelong beauty and durability
- Includes mounting hardware: #8-32 x 1/2 in. and #8-32 x 1 in. Truss Head Machine Screws
- Complete with limited lifetime warranty against defect in material and craftsmanship
Specifications
- Center to Center:
- 3-3/4 in
- Collection:
- Highland Ridge
- Color Finish Category:
- Pewter Tones
- Color Finish Name:
- Aged Pewter
- Depth:
- 1-1/8 in
- Diameter - Base:
- 1 in
- Hardware Type:
- Pull
- Height:
- 1-1/8 in
- Length:
- 5-1/8 in
- Material:
- Zinc
- Package Quantity:
- Pack of 1
- Shape:
- Arch
- Style:
- Transitional
- Width:
- 9/16 in