This product requires certification to purchase.

3 in. Center-to-Center Cabinet Pull in Golden Champagne

Amerock

Highland Ridge 3 in. Center-to-Center Cabinet Pull in Golden Champagne

  • Fast #
  • Part #ABP55316BBZ
  • Item #7752252
  • Manufacturer Part #BP55316BBZ
3.7 out of 5 Customer Rating
Brand image
Amerock

Highland Ridge 3 in. Center-to-Center Cabinet Pull in Golden Champagne

  • Fast #
  • Part #ABP55316BBZ
  • Item #7752252
  • Manufacturer Part #BP55316BBZ
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Golden Champagne Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 10
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Details

  • 3 in (76 mm) Center-to-Center Pull
  • Finished in Golden Champagne
  • Intricately crafted with precise detail for lifelong beauty and durability
  • Includes mounting hardware: #8-32 x 1/2 in. and #8-32 x 1 in. Truss Head Machine Screws
  • Complete with limited lifetime warranty against defect in material and craftsmanship
  • Requires Certification

Specifications

Center to Center:
3 in
Collection:
Highland Ridge
Color Finish Category:
Gold Tones
Color Finish Name:
Golden Champagne
Depth:
1-1/16 in
Diameter - Base:
13/16 in
Hardware Type:
Cabinet Pull
Height:
1-1/16 in
Length:
4-5/16 in
Material:
Zinc
Package Quantity:
Pack of 1
Shape:
Arch
Style:
Transitional
UPC:
026634241558
Width:
7/16 in