3 in. Center-to-Center Cabinet Pull in Champagne Bronze
Inspirations 3 in. Center-to-Center Cabinet Pull in Champagne Bronze
Product Details
Product Details
- Constructed of high quality materials for lasting durability
- Coordinates with other items from the Inspirations collection
- All necessary mounting hardware is included
- Covered by a limited lifetime warranty
- Includes 1 pull
Specifications
- Center to Center:
- 3 in
- Collection:
- Inspirations
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Champagne Bronze
- Depth:
- 1 in
- Diameter - Base:
- 1-7/16 in
- Hardware Type:
- Cabinet Pull
- Height:
- 1 in
- Length:
- 5-1/2 in
- Package Quantity:
- Pack of 1
- Shape:
- Arch
- Style:
- Transitional
- UPC:
- 026634316805
- Width:
- 11/16 in