3 in. Center-to-Center Cabinet Pull in Weathered Nickel
Inspirations 3 in. Center-to-Center Cabinet Pull in Weathered Nickel
Product Details
Product Details
- 3 in (76 mm) Center-to-Center Pull
- Finished in Weathered Nickel
- Intricately crafted with precise detail for lifelong beauty and durability
- Includes mounting hardware: #8-32 x 1 in. Truss Head Machine Screw
- Complete with limited lifetime warranty against defect in material and craftsmanship
Specifications
- Center to Center:
- 3
- Collection:
- Inspirations
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Weathered Nickel
- Depth:
- 1
- Diameter - Base:
- 1-7/16
- Hardware Type:
- Cabinet Pull
- Height:
- 1
- Length:
- 5-1/2
- Material:
- Zinc
- Package Quantity:
- Pack of 1
- Shape:
- Arch
- Style:
- Transitional
- UPC:
- 026634091214
- Width:
- 11/16