3 in. Center-to-Center Cabinet Pull in Satin Nickel
Inspirations 3 in. Center-to-Center Cabinet Pull in Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 25 Case: 25-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- 3 in (76 mm) Center-to-Center Pull
- Finished in Satin Nickel
- Intricately crafted with precise detail for lifelong beauty and durability
- Includes mounting hardware: #8-32 x 1 in. Truss Head Machine Screw
- Complete with limited lifetime warranty against defect in material and craftsmanship
Specifications
- Center to Center:
- 3 in
- Collection:
- Inspirations
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 1 in
- Diameter - Base:
- 1-7/16 in
- Hardware Type:
- Cabinet Pull
- Height:
- 1 in
- Length:
- 5-1/2 in
- Material:
- Zinc
- Package Quantity:
- Pack of 1
- Shape:
- Arch
- Style:
- Transitional
- UPC:
- 026634080843
- Width:
- 11/16 in