This product requires certification to purchase.

1-3/16 in. Cabinet Knob in Champagne Bronze

Amerock

Kane 1-3/16 in. Cabinet Knob in Champagne Bronze

  • Fast #
  • Part #ABP53700CZ
  • Item #10352023
  • Manufacturer Part #BP53700CZ
4.1 out of 5 Customer Rating
Brand image
Amerock

Kane 1-3/16 in. Cabinet Knob in Champagne Bronze

  • Fast #
  • Part #ABP53700CZ
  • Item #10352023
  • Manufacturer Part #BP53700CZ
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Champagne Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 200
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Constructed of high quality materials for lasting durability
  • Coordinates with other items from the Kane collection
  • Includes mounting hardware: #8-32 x 1 in. Truss Head Machine Screw
  • Covered under Amerock's limited lifetime warranty
  • Includes a single (1) knob
  • Intricately crafted with precise detail for lifelong beauty and durability
  • Requires Certification
Dimensions & Measurements
Depth
1-3/16 in
Diameter - Base
11/16 in
Height
1-3/16 in
Length
1-3/16 in
Package Quantity
Pack of 1
Width
1-3/16 in
Characteristics & Features
Collection
Kane
Color Finish Category
Bronze Tones
Color Finish Name
Champagne Bronze
Hardware Type
Cabinet Knob
Material
Zinc
Shape
Round
Style
Transitional
Warranty & Product Information
UPC
026634328297