This product requires certification to purchase.

1-5/8 in. Round Cabinet Knob in Golden Champagne

Amerock

Kane 1-5/8 in. Round Cabinet Knob in Golden Champagne

  • Fast #
  • Part #ABP538072BBZ
  • Item #7753496
  • Manufacturer Part #BP538072BBZ
5 out of 5 Customer Rating
Brand image
Amerock

Kane 1-5/8 in. Round Cabinet Knob in Golden Champagne

  • Fast #
  • Part #ABP538072BBZ
  • Item #7753496
  • Manufacturer Part #BP538072BBZ
5 out of 5 Customer Rating

X Points

Color Finish Name: Golden Champagne Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 10
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 1-5/8 in (41 mm) Diameter Knob
  • Finished in Golden Champagne
  • Intricately crafted with precise detail for lifelong beauty and durability
  • Includes mounting hardware: #8-32 x 1 in. Truss Head Machine Screw
  • Complete with limited lifetime warranty against defect in material and craftsmanship
  • Requires Certification

Specifications

Collection:
Kane
Color Finish Category:
Gold Tones
Color Finish Name:
Golden Champagne
Depth:
1-1/2 in
Diameter - Base:
1 in
Hardware Type:
Cabinet Knob
Height:
1-1/2 in
Length:
1-5/8 in
Material:
Zinc
Package Quantity:
Pack of 1
Shape:
Round
Style:
Transitional
UPC:
026634241466
Width:
1-5/8 in