This product requires certification to purchase.

12 in. Center-to-Center Appliance Pull in Champagne Bronze

Amerock

Kane 12 in. Center-to-Center Appliance Pull in Champagne Bronze

  • Fast #
  • Part #ABP53805CZ
  • Item #10352037
  • Manufacturer Part #BP53805CZ
3.6 out of 5 Customer Rating
Brand image
Amerock

Kane 12 in. Center-to-Center Appliance Pull in Champagne Bronze

  • Fast #
  • Part #ABP53805CZ
  • Item #10352037
  • Manufacturer Part #BP53805CZ
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Champagne Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Specifications

Center to Center:
12 in
Collection:
Kane
Color Finish Category:
Bronze Tones
Color Finish Name:
Champagne Bronze
Depth:
1-11/16 in
Diameter - Base:
1 in
Hardware Type:
Appliance Pull
Height:
1-11/16 in
Length:
12-15/16 in
Package Quantity:
Pack of 1
Shape:
Arch
Style:
Transitional
UPC:
026634328341
Width:
1 in