This product requires certification to purchase.

18 in. Center-to-Center Appliance Pull in Golden Champagne

Amerock

Kane 18 in. Center-to-Center Appliance Pull in Golden Champagne

  • Fast #
  • Part #ABP53806BBZ
  • Item #7752068
  • Manufacturer Part #BP53806BBZ
5 out of 5 Customer Rating
Brand image
Amerock

Kane 18 in. Center-to-Center Appliance Pull in Golden Champagne

  • Fast #
  • Part #ABP53806BBZ
  • Item #7752068
  • Manufacturer Part #BP53806BBZ
5 out of 5 Customer Rating

X Points

Color Finish Name: Golden Champagne Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 10
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 18 in (457 mm) Center-to-Center Appliance Pull
  • Finished in Golden Champagne
  • Intricately crafted with precise detail for lifelong beauty and durability
  • Includes mounting hardware: #10-24 x 3/4 in., #10-24 x 1 in., #10-24 x 1-1/4 in., #10-24 x 1-1/2 in. and #10-24 x 1-3/4 in. Phillips Head Screw
  • Complete with limited lifetime warranty against defect in material and craftsmanship
  • Requires Certification

Specifications

Center to Center:
18 in
Collection:
Kane
Color Finish Category:
Gold Tones
Color Finish Name:
Golden Champagne
Depth:
1-13/16 in
Diameter - Base:
1-1/4 in
Hardware Type:
Appliance Pull
Height:
1-13/16 in
Length:
19-1/4 in
Material:
Zinc
Package Quantity:
Pack of 1
Shape:
Arch
Style:
Transitional
UPC:
026634230248
Width:
1-1/4 in