This product requires certification to purchase.

3-3/4 in. Center-to-Center Cabinet Pull in Champagne Bronze

Amerock

Kane 3-3/4 in. Center-to-Center Cabinet Pull in Champagne Bronze

  • Fast #
  • Part #ABP53702CZ
  • Item #10352027
  • Manufacturer Part #BP53702CZ
5 out of 5 Customer Rating
Brand image
Amerock

Kane 3-3/4 in. Center-to-Center Cabinet Pull in Champagne Bronze

  • Fast #
  • Part #ABP53702CZ
  • Item #10352027
  • Manufacturer Part #BP53702CZ
5 out of 5 Customer Rating

X Points

Color Finish Name: Champagne Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 120
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Specifications

Center to Center:
3-3/4 in
Collection:
Kane
Color Finish Category:
Bronze Tones
Color Finish Name:
Champagne Bronze
Depth:
1-1/8 in
Diameter - Base:
5/8 in
Hardware Type:
Cabinet Pull
Height:
1-1/8 in
Length:
4-7/16 in
Package Quantity:
Pack of 1
Shape:
Arch
Style:
Transitional
UPC:
026634326163
Width:
5/8 in