This product requires certification to purchase.

3-3/4 in. Center-to-Center Cup Pull in Golden Champagne

Amerock

Kane 3-3/4 in. Center-to-Center Cup Pull in Golden Champagne

  • Fast #
  • Part #ABP53801BBZ
  • Item #7753437
  • Manufacturer Part #BP53801BBZ
3.3 out of 5 Customer Rating
Brand image
Amerock

Kane 3-3/4 in. Center-to-Center Cup Pull in Golden Champagne

  • Fast #
  • Part #ABP53801BBZ
  • Item #7753437
  • Manufacturer Part #BP53801BBZ
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Golden Champagne Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 25
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 3-3/4 in (96 mm) Center-to-Center Cup Pull
  • Finished in Golden Champagne
  • Intricately crafted with precise detail for lifelong beauty and durability
  • Includes mounting hardware: #8-32 x 1 in. Truss Head Machine Screw
  • Complete with limited lifetime warranty against defect in material and craftsmanship
  • Requires Certification
Dimensions & Measurements
Center to Center
3-3/4 in
Depth
1 in
Diameter - Base
4-3/8 in
Height
1 in
Length
4-3/8 in
Package Quantity
Pack of 1
Width
1-5/16 in
Characteristics & Features
Collection
Kane
Color Finish Category
Gold Tones
Color Finish Name
Golden Champagne
Hardware Type
Cup Pull
Material
Zinc
Shape
Cup
Style
Transitional
Warranty & Product Information
UPC
026634241374