3-3/4 in. Center-to-Center Cup Pull in Polished Nickel
Kane 3-3/4 in. Center-to-Center Cup Pull in Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 25-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- 3-3/4 in (96 mm) Center-to-Center Cup Pull
- Finished in Polished Nickel
- Intricately crafted with precise detail for lifelong beauty and durability
- Includes mounting hardware: #8-32 x 1 in. Truss Head Machine Screw
- Complete with limited lifetime warranty against defect in material and craftsmanship
Specifications
- Center to Center:
- 3-3/4 in
- Collection:
- Kane
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 1 in
- Diameter - Base:
- 4-3/8 in
- Hardware Type:
- Cup Pull
- Height:
- 1 in
- Length:
- 4-3/8 in
- Material:
- Zinc
- Package Quantity:
- Pack of 1
- Shape:
- Cup
- Style:
- Transitional
- UPC:
- 026634241381
- Width:
- 1-5/16 in