3-3/4 in. Center-to-Center Cup Pull in Satin Nickel
Kane 3-3/4 in. Center-to-Center Cup Pull in Satin Nickel
Frequently Purchased Together
Product Details
- Finished in Satin Nickel
- Intricately crafted with precise detail for lifelong beauty and durability
- 3-3/4 in (96 mm) Center-to-Center Cup Pull
- Complete with limited lifetime warranty against defect in material and craftsmanship
- Includes mounting hardware: #8-32 x 1 in. Truss Head Machine Screw
Specifications
- ADA Compliant:
- No
- Collection:
- Kane
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 1 in
- Diameter - Base:
- 4-3/8 in
- Hardware Type:
- Cup Pull
- Height:
- 1 in
- Length:
- 4-3/8 in
- Material:
- Zinc
- Projection:
- 1 in
- Shape:
- Cup
- Style:
- Transitional
- Width:
- 1-5/16 in