This product requires certification to purchase.

3 in. Center-to-Center Cabinet Pull in Champagne Bronze

Amerock

Kane 3 in. Center-to-Center Cabinet Pull in Champagne Bronze

  • Fast #
  • Part #ABP53701CZ
  • Item #10352025
  • Manufacturer Part #BP53701CZ
3.3 out of 5 Customer Rating
Brand image
Amerock

Kane 3 in. Center-to-Center Cabinet Pull in Champagne Bronze

  • Fast #
  • Part #ABP53701CZ
  • Item #10352025
  • Manufacturer Part #BP53701CZ
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Champagne Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 200
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification
Dimensions & Measurements
Center to Center
3 in
Depth
1-1/8 in
Diameter - Base
5/8 in
Height
1-1/8 in
Length
3-5/8 in
Package Quantity
Pack of 1
Width
5/8 in
Characteristics & Features
Collection
Kane
Color Finish Category
Bronze Tones
Color Finish Name
Champagne Bronze
Hardware Type
Cabinet Pull
Shape
Arch
Style
Transitional
Warranty & Product Information
UPC
026634328303