5-1/16 in. Center-to-Center Pull in Polished Chrome
Kane 5-1/16 in. Center-to-Center Pull in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
Specifications
- Center to Center:
- 5-1/16 in
- Collection:
- Kane
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 1-3/16 in
- Diameter - Base:
- 5/8 in
- Hardware Type:
- Pull
- Height:
- 1-3/16 in
- Length:
- 5-11/16 in
- Package Quantity:
- Pack of 1
- Shape:
- Arch
- Style:
- Transitional
- Width:
- 11/16 in