This product requires certification to purchase.

6-5/16 in. Center-to-Center Cabinet Pull in Champagne Bronze

Amerock

Kane 6-5/16 in. Center-to-Center Cabinet Pull in Champagne Bronze

  • Fast #
  • Part #ABP53803CZ
  • Item #10352033
  • Manufacturer Part #BP53803CZ
5 out of 5 Customer Rating
Brand image
Amerock

Kane 6-5/16 in. Center-to-Center Cabinet Pull in Champagne Bronze

  • Fast #
  • Part #ABP53803CZ
  • Item #10352033
  • Manufacturer Part #BP53803CZ
5 out of 5 Customer Rating

X Points

Color Finish Name: Champagne Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 80
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Center to Center:
6-5/16 in
Collection:
Kane
Color Finish Category:
Bronze Tones
Color Finish Name:
Champagne Bronze
Depth:
1-1/4 in
Diameter - Base:
5/8 in
Hardware Type:
Cabinet Pull
Height:
1-1/4 in
Length:
7 in
Package Quantity:
Pack of 1
Shape:
Arch
Style:
Transitional
UPC:
026634328327
Width:
11/16 in