Double Prong Wall Hook in Satin Nickel
Kinsale Double Prong Wall Hook in Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 50-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Transitional style adds a stunning upgrade to any entryway, mudroom, laundry room or bath
- Perfect for hanging coats, bathrobes, towels, hats, purses or backpacks
- Holds up to 25 lbs when properly installed
- Includes mounting hardware, instructions and mounting template for easy installation
- Complete with limited lifetime warranty against defect in material and craftsmanship
Specifications
- Collection:
- Kinsale
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 2-13/16
- Height:
- 2-13/16
- Length:
- 5-1/4
- Material:
- Zinc
- Number of Hooks:
- 2
- Projection:
- 2-13/16
- UPC:
- 026634306066
- Width:
- 1/2