This product requires certification to purchase.

1-3/16 in. Backplate in Golden Champagne

Amerock

Ladera 1-3/16 in. Backplate in Golden Champagne

  • Fast #
  • Part #ABP37760BBZ
  • Item #11755547
  • Manufacturer Part #BP37760BBZ
5 out of 5 Customer Rating
Brand image
Amerock

Ladera 1-3/16 in. Backplate in Golden Champagne

  • Fast #
  • Part #ABP37760BBZ
  • Item #11755547
  • Manufacturer Part #BP37760BBZ
5 out of 5 Customer Rating

X Points

Color Finish Name: Golden Champagne Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 80
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Anaheim, CA
    Pick Up  Not Available
    Not available in CA
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in CA

Product Details

Product Details

  • Contemporary style adds an easy designer upgrade to any cabinet drawer, cabinet door or furniture piece
  • High quality zinc construction for lifelong durability
  • Mounting hardware not required
  • Coordinates seamlessly with finishes from popular plumbing and lighting brands
  • Complete with limited lifetime warranty against defect in material and craftsmanship
  • Complete your personalized look with matching cabinet knobs and drawer pulls from the Amerock Ladera collection
  • Requires Certification

Documents


Specifications

Collection:
Ladera
Color Finish Category:
Gold Tones
Color Finish Name:
Golden Champagne
Depth:
1/8
Diameter - Base:
1-3/16
Hardware Type:
Backplate
Height:
1-3/16
Length:
1-3/16
Material:
Zinc
Shape:
Square
Style:
Contemporary
UPC:
026634364790
Width:
1-3/16