This product requires certification to purchase.

12 in. Center-to-Center Backplate in Champagne Bronze

Amerock

Ladera 12 in. Center-to-Center Backplate in Champagne Bronze

  • Fast #
  • Part #ABP37769CZ
  • Item #11755611
  • Manufacturer Part #BP37769CZ
3.2 out of 5 Customer Rating
Brand image
Amerock

Ladera 12 in. Center-to-Center Backplate in Champagne Bronze

  • Fast #
  • Part #ABP37769CZ
  • Item #11755611
  • Manufacturer Part #BP37769CZ
3.2 out of 5 Customer Rating

X Points

Color Finish Name: Champagne Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 40
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  San Jose, CA
    Pick Up  Not Available
    Not available in CA
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in CA

Product Details

Product Details

  • Contemporary style adds an easy designer upgrade to any cabinet drawer, cabinet door or furniture piece
  • High quality zinc construction for lifelong durability
  • Mounting hardware not required
  • Coordinates seamlessly with finishes from popular plumbing and lighting brands
  • Complete with limited lifetime warranty against defect in material and craftsmanship
  • Complete your personalized look with matching cabinet knobs and drawer pulls from the Amerock Ladera collection
  • Requires Certification

Documents


Specifications

Center to Center:
12
Collection:
Ladera
Color Finish Category:
Bronze Tones
Color Finish Name:
Champagne Bronze
Depth:
1/8
Diameter - Base:
13-7/8
Hardware Type:
Backplate
Height:
13-7/8
Length:
13-7/8
Material:
Zinc
Shape:
Rectangular
Style:
Contemporary
UPC:
026634365438
Width:
1-1/4