7-9/16 in. Center-to-Center Backplate in Matte Black
Ladera 7-9/16 in. Center-to-Center Backplate in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 80-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Contemporary style adds an easy designer upgrade to any cabinet drawer, cabinet door or furniture piece
- High quality zinc construction for lifelong durability
- Mounting hardware not required
- Coordinates seamlessly with finishes from popular plumbing and lighting brands
- Complete with limited lifetime warranty against defect in material and craftsmanship
- Complete your personalized look with matching cabinet knobs and drawer pulls from the Amerock Ladera collection
Specifications
- Center to Center:
- 7-9/16
- Collection:
- Ladera
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 1/8
- Diameter - Base:
- 8-7/8
- Hardware Type:
- Backplate
- Height:
- 8-7/8
- Length:
- 8-7/8
- Material:
- Zinc
- Shape:
- Rectangular
- Style:
- Contemporary
- UPC:
- 026634365117
- Width:
- 1