3-3/4 in. Center-to-Center Cabinut Pull in Dark Oiled Bronze
Lattice 3-3/4 in. Center-to-Center Cabinut Pull in Dark Oiled Bronze
Package Quantity Info:
Each: 1 Inner Pack: 10-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- 3-3/4 in (96 mm) Center-to-Center Pull
- Finished in Dark Oiled Bronze
- Intricately crafted with precise detail for lifelong beauty and durability
- Includes mounting hardware: (Size(s):#8-32 x 1in Truss Head Machine Screw)
- Complete with Amerock Guardian Lifetime Guarantee against defect in material and workmanship
Specifications
- Collection:
- Lattice
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Dark Oiled Bronze
- Hardware Type:
- Pull
- Length:
- 4-5/16
- Material:
- Zinc
- Shape:
- Arch
- Style:
- Traditional
- Type:
- ABP24235DOB
- UPC:
- 026634179561
- Width:
- 7/8