Lazy Susan Bi-Fold Concealed Hinge (Pair) in Nickel
Lazy Susan Bi-Fold Concealed Hinge (Pair) in Nickel
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 100-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 135-Degree bi-fold door hinge easily connects folding doors on corner cabinets or lazy Susan cabinets
- Heavy duty steel construction for superior durability
- Self close functionality ensures secure cabinet door closure
- Easily adjust cabinet door height, depth, thickness and side-to-side alignment with convenient 4-way screw adjustment
- Features convenient clip-on installation for easier install and quick cabinet door release
Specifications
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Nickel
- Depth:
- 1/16
- Height:
- 4-3/16
- Length:
- 4-3/16
- Package Quantity:
- Pack of 2
- Type:
- ABP9241SLBI
- UPC:
- 026634333420
- Width:
- 2-7/16