This product requires certification to purchase.

1-1/4 in. Square Cabinet Knob in Champagne Bronze

Amerock

Lintel 1-1/4 in. Square Cabinet Knob in Champagne Bronze

  • Fast #
  • Part #ABP37440CZ
  • Item #11545709
  • Manufacturer Part #BP37440CZ
5 out of 5 Customer Rating
Brand image
Amerock

Lintel 1-1/4 in. Square Cabinet Knob in Champagne Bronze

  • Fast #
  • Part #ABP37440CZ
  • Item #11545709
  • Manufacturer Part #BP37440CZ
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 120
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Transitional style adds an easy designer upgrade to any cabinet drawer, cabinet door or furniture piece
  • High quality zinc construction for lifelong durability
  • Mounting hardware included for quick and easy installation
  • Coordinates seamlessly with finishes from popular plumbing and lighting brands
  • Complete with limited lifetime warranty against defect in material and craftsmanship
  • Complete your personalized look with matching cabinet knobs and drawer pulls from the Amerock Lintel collection
  • Requires Certification

Documents


Specifications

Collection:
Lintel
Color Finish Category:
Bronze Tones
Color Finish Name:
Champagne Bronze
Depth:
1-1/8
Diameter - Base:
3/4
Hardware Type:
Cabinet Knob
Height:
1-1/4
Length:
1-1/4
Material:
Zinc
Package Quantity:
Pack of 1
Shape:
Square
Style:
Transitional
UPC:
026634356450
Width:
1-1/4