This product requires certification to purchase.

18 in. Center-to-Center Appliance Pull in Polished Nickel

Amerock

Lintel 18 in. Center-to-Center Appliance Pull in Polished Nickel

  • Fast #
  • Part #ABP37450PN
  • Item #11545783
  • Manufacturer Part #BP37450PN
4.9 out of 5 Customer Rating
Brand image
Amerock

Lintel 18 in. Center-to-Center Appliance Pull in Polished Nickel

  • Fast #
  • Part #ABP37450PN
  • Item #11545783
  • Manufacturer Part #BP37450PN
4.9 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Transitional style adds an easy designer upgrade to any cabinet drawer, cabinet door or furniture piece
  • High quality zinc construction for lifelong durability
  • Mounting hardware included for quick and easy installation
  • Coordinates seamlessly with finishes from popular plumbing and lighting brands
  • Complete with limited lifetime warranty against defect in material and craftsmanship
  • Complete your personalized look with matching cabinet knobs and drawer pulls from the Amerock Lintel collection
  • Requires Certification

Documents

Dimensions & Measurements
Center to Center
18 in
Depth
1-15/16 in
Diameter - Base
1-1/4 in
Height
19-1/4 in
Length
19-1/4 in
Package Quantity
Pack of 1
Width
11/16 in
Characteristics & Features
Collection
Lintel
Color Finish Category
Nickel Tones
Color Finish Name
Polished Nickel
Hardware Type
Appliance Pull
Material
Zinc
Shape
Bar
Style
Transitional
Warranty & Product Information
UPC
026634357136