5-1/16 in. Center-to-Center Cabinet Pull in Champagne Bronze
Lintel 5-1/16 in. Center-to-Center Cabinet Pull in Champagne Bronze
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 80-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Transitional style adds an easy designer upgrade to any cabinet drawer, cabinet door or furniture piece
- High quality zinc construction for lifelong durability
- Mounting hardware included for quick and easy installation
- Coordinates seamlessly with finishes from popular plumbing and lighting brands
- Complete with limited lifetime warranty against defect in material and craftsmanship
- Complete your personalized look with matching cabinet knobs and drawer pulls from the Amerock Lintel collection
Specifications
- Center to Center:
- 5-1/16
- Collection:
- Lintel
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Champagne Bronze
- Depth:
- 1-5/16
- Diameter - Base:
- 3/4
- Hardware Type:
- Cabinet Pull
- Height:
- 5-13/16
- Length:
- 5-13/16
- Material:
- Zinc
- Package Quantity:
- Pack of 1
- Shape:
- Bar
- Style:
- Transitional
- UPC:
- 026634356665
- Width:
- 7/16