3-3/4 in. Center-to-Center Cabinet Pull in Polished Nickel/Black Chrome
London 3-3/4 in. Center-to-Center Cabinet Pull in Polished Nickel/Black Chrome
Product Details
Product Details
- Contemporary style adds an easy designer upgrade to any cabinet drawer, cabinet door or furniture piece
- High quality zinc construction for lifelong durability
- Mounting hardware included for quick and easy installation
- Coordinates seamlessly with finishes from popular plumbing and lighting brands
- Complete with limited lifetime warranty against defect in material and craftsmanship
Specifications
- Center to Center:
- 3-3/4
- Collection:
- London
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel, Black Chrome
- Depth:
- 1-9/16
- Diameter - Base:
- 9/16
- Hardware Type:
- Cabinet Pull
- Height:
- 1-9/16
- Length:
- 6-5/16
- Material:
- Zinc
- Package Quantity:
- Pack of 1
- Shape:
- Bar
- Style:
- Contemporary
- UPC:
- 026634237230
- Width:
- 9/16