1-3/16 in. Round Cabinet Knob in Champagne Bronze
Loop 1-3/16 in. Round Cabinet Knob in Champagne Bronze
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 120-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Transitional style adds an easy designer upgrade to any cabinet drawer, cabinet door or furniture piece
- High quality zinc construction for lifelong durability
- Mounting hardware included for quick and easy installation
- Coordinates seamlessly with finishes from popular plumbing and lighting brands
- Complete with limited lifetime warranty against defect in material and craftsmanship
Specifications
- Collection:
- Loop
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Champagne Bronze
- Depth:
- 1 in
- Diameter - Base:
- 11/16 in
- Hardware Type:
- Cabinet Knob
- Height:
- 1 in
- Length:
- 1-3/16 in
- Material:
- Zinc
- Shape:
- Round
- Style:
- Transitional
- UPC:
- 026634318106
- Width:
- 1-3/16 in