This product requires certification to purchase.

5-1/16 in. Center-to-Center Cabinet Cup Pull in Polished Nickel

Amerock

Manor 5-1/16 in. Center-to-Center Cabinet Cup Pull in Polished Nickel

  • Fast #
  • Part #ABP26138PN
  • Item #7752162
  • Manufacturer Part #BP26138PN
3.7 out of 5 Customer Rating
Brand image
Amerock

Manor 5-1/16 in. Center-to-Center Cabinet Cup Pull in Polished Nickel

  • Fast #
  • Part #ABP26138PN
  • Item #7752162
  • Manufacturer Part #BP26138PN
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • 5-1/16 in (128 mm) Center-to-Center Cup Pull
  • Finished in Polished Nickel
  • Intricately crafted with precise detail for lifelong beauty and durability
  • Includes mounting hardware: (Size(s):#8-32 x 1in Truss Head Machine Screw)
  • Complete with Amerock Guardian Lifetime Guarantee against defect in material and workmanship
  • Requires Certification

Specifications

Collection:
Manor
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Hardware Type:
Pull
Length:
5-1/2 in
Material:
Zinc
Package Quantity:
1
Shape:
Bar
Style:
Traditional
Type:
ABP26138PN
UPC:
026634179035