This product requires certification to purchase.

SGL ROBE HOOK *MARKHAM ORBR

Amerock

Markham SGL ROBE HOOK *MARKHAM ORBR

  • Fast #
  • Part #ABH26512ORB
  • Item #7257243
  • Manufacturer Part #BH26512ORB
3.7 out of 5 Customer Rating
Brand image
Amerock

Markham SGL ROBE HOOK *MARKHAM ORBR

  • Fast #
  • Part #ABH26512ORB
  • Item #7257243
  • Manufacturer Part #BH26512ORB
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 8 Case: 8
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Double Prong Robe Hook
  • Finished in Oil Rubbed Bronze
  • Coordinates perfectly with matching Amerock cabinet hardware finishes
  • Includes mounting hardware: (Size(s):#8 x 1-1/4in Sheet Metal Screw)
  • Complete with Amerock Guardian Lifetime Guarantee against defect in material and workmanship
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Markham
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Installation Type:
Wall Mount
Length:
2-5/16
Material:
Zinc
Projection:
2-1/4
Type:
Robe Hook
UPC:
026634160651
Width:
3-5/16