This product requires certification to purchase.

10-1/16 in. Center-to-Center Cabinet Pull in Golden Champagne

Amerock

Merced 10-1/16 in. Center-to-Center Cabinet Pull in Golden Champagne

  • Fast #
  • Part #ABP37428BBZ
  • Item #11545680
  • Manufacturer Part #BP37428BBZ
3.5 out of 5 Customer Rating
Brand image
Amerock

Merced 10-1/16 in. Center-to-Center Cabinet Pull in Golden Champagne

  • Fast #
  • Part #ABP37428BBZ
  • Item #11545680
  • Manufacturer Part #BP37428BBZ
3.5 out of 5 Customer Rating

X Points

Color Finish Name: Golden Champagne Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 40
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Contemporary style adds an easy designer upgrade to any cabinet drawer, cabinet door or furniture piece
  • High quality zinc construction for lifelong durability
  • Mounting hardware included for quick and easy installation
  • Coordinates seamlessly with finishes from popular plumbing and lighting brands
  • Complete with limited lifetime warranty against defect in material and craftsmanship
  • Complete your personalized look with matching cabinet knobs and drawer pulls from the Amerock Merced collection
  • Requires Certification

Documents


Specifications

Center to Center:
10-1/16 in
Collection:
Merced
Color Finish Category:
Gold Tones
Color Finish Name:
Golden Champagne
Depth:
1-7/16 in
Diameter - Base:
7/16 in
Hardware Type:
Cabinet Pull
Height:
10-9/16 in
Length:
10-9/16 in
Material:
Zinc
Package Quantity:
Pack of 1
Shape:
Bar
Style:
Contemporary
UPC:
026634356160
Width:
7/16 in