18 in. Center-to-Center Appliance Pull in Matte Black/Champagne Bronze
Mergence 18 in. Center-to-Center Appliance Pull in Matte Black/Champagne Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 8-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Contemporary style adds an easy designer upgrade to any cabinet drawer, cabinet door or furniture piece
- High quality zinc construction for lifelong durability
- Mounting hardware included for quick and easy installation
- Coordinates seamlessly with finishes from popular plumbing and lighting brands
- Complete with limited lifetime warranty against defect in material and craftsmanship
Specifications
- Center to Center:
- 18 in
- Collection:
- Mergence
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black, Champagne Bronze
- Depth:
- 1-7/8 in
- Diameter - Base:
- 7/8 in
- Hardware Type:
- Appliance Pull
- Height:
- 1-7/8 in
- Length:
- 19 in
- Material:
- Zinc
- Shape:
- Bar
- Style:
- Contemporary
- UPC:
- 026634336841
- Width:
- 3/4 in