3 in. Center-to-Center Cabinet Pull in Golden Champagne
Monument 3 in. Center-to-Center Cabinet Pull in Golden Champagne
Package Quantity Info:
Each: 1 Inner Pack: 25-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Contemporary style adds an easy designer upgrade to any cabinet drawer, cabinet door or furniture piece
- High quality aluminum construction for lifelong durability
- Mounting hardware included for quick and easy installation
- Coordinates seamlessly with finishes from popular plumbing and lighting brands
- Complete with limited lifetime warranty against defect in material and craftsmanship
Specifications
- Center to Center:
- 3 in
- Collection:
- Monument
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Golden Champagne
- Depth:
- 1-3/16 in
- Diameter - Base:
- 3/8 in
- Hardware Type:
- Cabinet Pull
- Height:
- 1-3/16 in
- Length:
- 3-3/8 in
- Material:
- Aluminum
- Package Quantity:
- Pack of 1
- Shape:
- Bar
- Style:
- Contemporary
- UPC:
- 026634312968
- Width:
- 3/8 in