This product requires certification to purchase.

3 in. Center-to-Center Cabinet Pull in Satin Nickel

Amerock

Monument 3 in. Center-to-Center Cabinet Pull in Satin Nickel

  • Fast #
  • Part #ABP36578G10
  • Item #9631123
  • Manufacturer Part #BP36578G10
4.2 out of 5 Customer Rating
Brand image
Amerock

Monument 3 in. Center-to-Center Cabinet Pull in Satin Nickel

  • Fast #
  • Part #ABP36578G10
  • Item #9631123
  • Manufacturer Part #BP36578G10
4.2 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 250
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Constructed of high quality aluminum for durability and dependability
  • Screws included for simple, out-of-the-box installation
  • Covered by Miseno‘s limited lifetime manufacturer warranty
  • Includes a single (1) pull
  • Complete with limited lifetime warranty against defect in material and craftsmanship
  • Requires Certification
Dimensions & Measurements
Center to Center
3 in
Depth
1-19/100 in
Diameter - Base
3/8 in
Height
1-3/16 in
Length
3-19/50 in
Package Quantity
Pack of 1
Width
19/50 in
Characteristics & Features
Collection
Monument
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Satin Nickel
Hardware Type
Bar Pull
Material
Aluminum
Shape
Bar
Style
Contemporary
Warranty & Product Information
UPC
026634312920