This product requires certification to purchase.

3 in. Center-to-Center Cabinet Pull in Polished Chrome

Miseno

Monument 3 in. Center-to-Center Cabinet Pull in Polished Chrome

  • Fast #
  • Part #ABP3657826
  • Item #9630920
  • Manufacturer Part #BP3657826
5 out of 5 Customer Rating
Brand image
Miseno

Monument 3 in. Center-to-Center Cabinet Pull in Polished Chrome

  • Fast #
  • Part #ABP3657826
  • Item #9630920
  • Manufacturer Part #BP3657826
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 250
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Constructed of high quality aluminum for durability and dependability
  • Screws included for simple, out-of-the-box installation
  • Covered by Miseno‘s limited lifetime manufacturer warranty
  • Includes a single (1) pull
  • Complete with limited lifetime warranty against defect in material and craftsmanship
  • Requires Certification

Specifications

Center to Center:
3 in
Collection:
Monument
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
1-19/100 in
Diameter - Base:
3/8 in
Hardware Type:
Bar Pull
Height:
1-3/16 in
Length:
3-19/50 in
Material:
Aluminum
Package Quantity:
Pack of 1
Shape:
Bar
Style:
Contemporary
UPC:
026634312944
Width:
19/50 in