5-1/16 in. Center-to-Center Cabinet Pull in Polished Nickel
Monument 5-1/16 in. Center-to-Center Cabinet Pull in Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 10-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- 5-1/16 in (128 mm) Center-to-Center Pull
- Finished in Polished Nickel
- Intricately crafted with precise detail for lifelong beauty and durability
- Includes mounting hardware: #8-32 x 1/2 in. and #8-32 x 1 in. Truss Head Machine Screws
- Complete with limited lifetime warranty against defect in material and craftsmanship
Specifications
- Center to Center:
- 5-1/16 in
- Collection:
- Monument
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 1-3/16 in
- Diameter - Base:
- 3/8 in
- Hardware Type:
- Cabinet Pull
- Height:
- 1-3/16 in
- Length:
- 5-7/16 in
- Material:
- Aluminum
- Package Quantity:
- Pack of 1
- Shape:
- Bar
- Style:
- Contemporary
- UPC:
- 026634214934
- Width:
- 3/8 in