This product requires certification to purchase.

6-5/16 in. Center-to-Center Cabinet Pull in Polished Chrome

Amerock

Monument 6-5/16 in. Center-to-Center Cabinet Pull in Polished Chrome

  • Fast #
  • Part #ABP3657226
  • Item #8032199
  • Manufacturer Part #BP3657226
5 out of 5 Customer Rating
Brand image
Amerock

Monument 6-5/16 in. Center-to-Center Cabinet Pull in Polished Chrome

  • Fast #
  • Part #ABP3657226
  • Item #8032199
  • Manufacturer Part #BP3657226
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 25
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Beautifully finished to complement your cabinetry
  • Aluminum construction ensuring a durable product
  • All necessary mounting hardware is included
  • Covered by a limited lifetime warranty
  • Complete with limited lifetime warranty against defect in material and craftsmanship
  • Requires Certification
Dimensions & Measurements
Center to Center
6-5/16 in
Depth
1-3/16 in
Diameter - Base
3/8 in
Height
1-3/16 in
Length
6-11/16 in
Package Quantity
Pack of 1
Width
3/8 in
Characteristics & Features
Collection
Monument
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Hardware Type
Bar Pull
Material
Aluminum
Shape
Bar
Style
Contemporary
Warranty & Product Information
UPC
026634229037