6-5/16 in. Center-to-Center Cabinet Pull in Oil Rubbed Bronze
Monument 6-5/16 in. Center-to-Center Cabinet Pull in Oil Rubbed Bronze
Package Quantity Info:
Each: 1 Case: 250-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Beautifully finished to complement your cabinetry
- Aluminum construction ensuring a durable product
- All necessary mounting hardware is included
- Covered by a limited lifetime warranty
- Complete with limited lifetime warranty against defect in material and craftsmanship
Specifications
- Center to Center:
- 6-5/16 in
- Collection:
- Monument
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Brushed Oil Rubbed Bronze
- Depth:
- 1-3/16 in
- Diameter - Base:
- 3/8 in
- Hardware Type:
- Bar Pull
- Height:
- 1-3/16 in
- Length:
- 6-11/16 in
- Material:
- Aluminum
- Package Quantity:
- Pack of 1
- Shape:
- Bar
- Style:
- Contemporary
- UPC:
- 026634215009
- Width:
- 3/8 in