Round Closed Towel Ring in Oil Rubbed Bronze
Monument Round Closed Towel Ring in Oil Rubbed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 20-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Sleek contemporary style and intricate craftsmanship easily upgrades any bath
- Coordinates seamlessly with styles and finishes from major faucet brands
- Pair with matching cabinet knobs and pulls from the Amerock Monument collection for an effortless designer hardware look
- Includes mounting hardware, instructions and mounting template for easy installation
- Complete with limited lifetime warranty against defect in material and craftsmanship
- Complete the look with matching bath accessories from the Monument collection
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Height:
- 7/8 in
- Base Plate Width:
- 7/8 in
- Collection:
- Monument
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Diameter:
- 6-1/2 in
- Hardware Included:
- Yes
- Height:
- 2-3/8 in
- Length:
- 6-5/16 in
- Material:
- Zinc, Aluminum
- Ring Type:
- Closed
- Shape:
- Round
- UPC:
- 026634307964
- Width:
- 6-1/2 in