This product requires certification to purchase.

Wall Mount Toilet Tissue Holder in Matte Black

Amerock

Monument Wall Mount Toilet Tissue Holder in Matte Black

  • Fast #
  • Part #ABH36081MB
  • Item #9631229
  • Manufacturer Part #BH36081MB
5 out of 5 Customer Rating
Brand image
Amerock

Monument Wall Mount Toilet Tissue Holder in Matte Black

  • Fast #
  • Part #ABH36081MB
  • Item #9631229
  • Manufacturer Part #BH36081MB
5 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 30
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Accommodates most common toilet paper roll sizes--including mega rolls
  • Coordinates seamlessly with styles and finishes from major faucet brands
  • Pair with matching cabinet knobs and pulls from the Amerock Monument collection for an effortless designer hardware look
  • Includes mounting hardware, instructions and mounting template for easy installation
  • Complete with limited lifetime warranty against defect in material and craftsmanship
  • Complete the look with matching bath accessories from the Monument collection
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Base Plate Height:
7/8 in
Base Plate Width:
7/8 in
Collection:
Monument
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Hardware Included:
Yes
Height:
2-3/4 in
Installation Type:
Wall Mount
Length:
5-7/8 in
Material:
Zinc, Stainless Steel
Mount Type:
Wall
Pivoting:
No
UPC:
026634308039
Width:
7/16 in