This product requires certification to purchase.

1-1/4 in. Cabinet Knob Black Bronze

Amerock

Mulholland 1-1/4 in. Cabinet Knob Black Bronze

  • Fast #
  • Part #ABP53029BBR
  • Item #7753836
  • Manufacturer Part #BP53029BBR
3.6 out of 5 Customer Rating
Brand image
Amerock

Mulholland 1-1/4 in. Cabinet Knob Black Bronze

  • Fast #
  • Part #ABP53029BBR
  • Item #7753836
  • Manufacturer Part #BP53029BBR
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Black Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 25
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • 1-1/4 in (32 mm) Length Knob
  • Finished in Black Bronze
  • Intricately crafted with precise detail for lifelong beauty and durability
  • Includes mounting hardware: #8-32 x 1/2 in. and #8-32 x 1 in. Truss Head Machine Screws
  • Complete with limited lifetime warranty against defect in material and craftsmanship
  • Requires Certification

Specifications

Collection:
Mulholland
Color Finish Category:
Blacks
Color Finish Name:
Black Bronze
Depth:
1-3/16
Diameter - Base:
3/4
Hardware Type:
Cabinet Knob
Height:
1-3/16
Length:
1-1/4
Material:
Zinc
Package Quantity:
Pack of 1
Shape:
Bar
Style:
Traditional
UPC:
026634241039
Width:
1/2