This product requires certification to purchase.

1-1/4 in. Cabinet Knob Polished Nickel

Amerock

Mulholland 1-1/4 in. Cabinet Knob Polished Nickel

  • Fast #
  • Part #ABP53029PN
  • Item #7754200
  • Manufacturer Part #BP53029PN
4.2 out of 5 Customer Rating
Brand image
Amerock

Mulholland 1-1/4 in. Cabinet Knob Polished Nickel

  • Fast #
  • Part #ABP53029PN
  • Item #7754200
  • Manufacturer Part #BP53029PN
4.2 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 25
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • 1-1/4 in (32 mm) Length Knob
  • Finished in Polished Nickel
  • Intricately crafted with precise detail for lifelong beauty and durability
  • Includes mounting hardware: #8-32 x 1/2 in. and #8-32 x 1 in. Truss Head Machine Screws
  • Complete with limited lifetime warranty against defect in material and craftsmanship
  • Requires Certification
Dimensions & Measurements
Depth
1-3/16 in
Diameter - Base
3/4 in
Height
1-3/16 in
Length
1-1/4 in
Package Quantity
Pack of 1
Width
1/2 in
Characteristics & Features
Collection
Mulholland
Color Finish Category
Nickel Tones
Color Finish Name
Polished Nickel
Hardware Type
Cabinet Knob
Material
Zinc
Shape
Bar
Style
Traditional
Warranty & Product Information
UPC
026634214606