This product requires certification to purchase.

1 Receptacle Wall Plate in Oil Rubbed Bronze

Amerock

Mulholland™ 1 Receptacle Wall Plate in Oil Rubbed Bronze

  • Fast #
  • Part #ABP36522ORB
  • Item #7753788
  • Manufacturer Part #BP36522ORB
3.2 out of 5 Customer Rating
Brand image
Amerock

Mulholland™ 1 Receptacle Wall Plate in Oil Rubbed Bronze

  • Fast #
  • Part #ABP36522ORB
  • Item #7753788
  • Manufacturer Part #BP36522ORB
3.2 out of 5 Customer Rating

X Points

Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 5
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • 1 Gang Wall Plate
  • Finished in Oil Rubbed Bronze
  • Intricately crafted with precise detail for lifelong beauty and durability
  • Includes mounting hardware: #6-32 x 20mm Slotted Oval Head Screw
  • Complete with limited lifetime warranty against defect in material and craftsmanship
  • Requires Certification
Dimensions & Measurements
Depth
1/4 in
Height
1/4 in
Length
3-3/16 in
Width
4-15/16 in
Characteristics & Features
Collection
Mulholland™
Color Finish Category
Bronze Tones
Color Finish Name
Oil Rubbed Bronze
Material
Zinc
Number Of Gangs
1
Warranty & Product Information
ADA Compliant
No
UL Listed
No
UPC
026634207905