This product requires certification to purchase.

18 in. Center-to-Center Appliance Pull in Golden Champagne

Amerock

Mulholland 18 in. Center-to-Center Appliance Pull in Golden Champagne

  • Fast #
  • Part #ABP53533BBZ
  • Item #7753540
  • Manufacturer Part #BP53533BBZ
4.8 out of 5 Customer Rating
Brand image
Amerock

Mulholland 18 in. Center-to-Center Appliance Pull in Golden Champagne

  • Fast #
  • Part #ABP53533BBZ
  • Item #7753540
  • Manufacturer Part #BP53533BBZ
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Golden Champagne Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 10
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 18 in (457 mm) Center-to-Center Appliance Pull
  • Finished in Golden Champagne
  • Intricately crafted with precise detail for lifelong beauty and durability
  • Includes mounting hardware: #10-24 x 3/4 in., #10-24 x 1 in., #10-24 x 1-1/4 in., #10-24 x 1-1/2 in. and #10-24 x 1-3/4 in. Phillips Head Screw
  • Complete with limited lifetime warranty against defect in material and craftsmanship
  • Requires Certification
Dimensions & Measurements
Center to Center
18 in
Depth
2 in
Diameter - Base
1-1/4 in
Height
2 in
Length
19-1/4 in
Package Quantity
Pack of 1
Width
1/2 in
Characteristics & Features
Collection
Mulholland
Color Finish Category
Gold Tones
Color Finish Name
Golden Champagne
Hardware Type
Appliance Pull
Material
Zinc
Shape
Arch
Style
Traditional
Warranty & Product Information
UPC
026634230187