This product requires certification to purchase.

2 Toggle Wall Plate in Golden Champagne

Amerock

Mulholland™ 2 Toggle Wall Plate in Golden Champagne

  • Fast #
  • Part #ABP36515BBZ
  • Item #7753642
  • Manufacturer Part #BP36515BBZ
4.1 out of 5 Customer Rating
Brand image
Amerock

Mulholland™ 2 Toggle Wall Plate in Golden Champagne

  • Fast #
  • Part #ABP36515BBZ
  • Item #7753642
  • Manufacturer Part #BP36515BBZ
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Golden Champagne Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 5
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 2 Toggle Wall Plate
  • Finished in Golden Champagne
  • Intricately crafted with precise detail for lifelong beauty and durability
  • Includes mounting hardware: (Size(s):#6-32 x 20mm Slotted Oval Head Screw Countersunk Head)
  • Coordinates perfectly with matching Amerock cabinet hardware finishes
  • Requires Certification
Dimensions & Measurements
Height
1/4 in
Length
5 in
Width
4-15/16 in
Characteristics & Features
Collection
Mulholland™
Color Finish Category
Gold Tones
Color Finish Name
Golden Champagne
Material
Zinc
Number Of Gangs
2
Warranty & Product Information
ADA Compliant
No
UPC
026634231894